
Drag Link, Ms40696
Mfr # MS40696
Zoro # G5429342
product price: $75.75
/ea
Free Shipping & Returns
Key Features
Width
2.49 in
Pre-Greased
Yes
Bar Size
1.12 in
Greasable
Yes
Bearing Type
Sintered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS40696
Zoro #
G5429342
UPC #
677319151640
Country of Origin
Unknown
Dimensions
Width
2.49 in
Bar Size
1.12 in
Details
Pre-Greased
Yes
Greasable
Yes
Bearing Type
Sintered Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.