Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E Class(84) Imperial(93-90) Laser(86-84) Le Stblzr Bar Bshg, Mk7222

  • Mfr # MK7222

  • Zoro # G1654743


product price: $10.29
/ea

Key Features

Height
2.45 in
Width
3.35 in
Color
Black
Outside Diameter
1.98 in
Inside Diameter
1.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK7222
Zoro #
G1654743
UPC #
669719317665
Country of Origin
Unknown

Dimensions

Height
2.45 in
Width
3.35 in
Outside Diameter
1.98 in
Inside Diameter
1.0625 in

Details

Color
Black
Number of Bushings
2
Design Type
To Frame

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.