Zoro Homepage

E Class(84) Laser(86-84) Lebaron(88-84) New Strut Rd Bsg Kt, Mk7145

  • Mfr # MK7145

  • Zoro # G4880046


product price: $16.99
/ea

Key Features

Number of Bushings
4
Bushing Material
Natural Rubber
Bushing Color
Black
Bushing Outside Diameter
2.26 in
Bushing Inside Diameter
0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK7145
Zoro #
G4880046
UPC #
669719317474
Country of Origin
Unknown

Dimensions

Bushing Outside Diameter
2.26 in
Bushing Inside Diameter
0.73 in

Details

Number of Bushings
4
Bushing Material
Natural Rubber
Bushing Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.