
E4(97) Control Arm-Bj, Cmk90423
Mfr # CMK90423
Zoro # G5408266
product price: $60.79
/eaKey Features
Width
11.5 in
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
14.25 in
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMK90423
Zoro #
G5408266
UPC #
669719901161
Country of Origin
Unknown
Dimensions
Width
11.5 in
Maximum Length
14.25 in
Details
Color
Black
Includes
Bushings, Mounting Hardware
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.