Zoro Homepage

Fit(08-07) Control Arm-Bj, Cms60108

  • Mfr # CMS60108

  • Zoro # G5381322


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
15.15 in
Features
Greasable
Includes
Bushings, Mounting Hardware
Color
Black
Maximum Length
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS60108
Zoro #
G5381322
UPC #
669719176552
Country of Origin
Unknown

Dimensions

Width
15.15 in
Maximum Length
14.4 in

Details

Features
Greasable
Includes
Bushings, Mounting Hardware
Color
Black
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Bearing Type
Sintered Metal
Bushing Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.