
Ford C 80-86/C 80-87/C 80-88/Cf 86-89/Cf Tie Rod End, Mes423L
Mfr # MES423L
Zoro # G4380042
product price: $30.45
/eaKey Features
Type
Outer
Includes
Dust Boot, Cotter Pin, Castle Nut
Material
Steel
Features
Greasable
Dust Boot Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MES423L
Zoro #
G4380042
UPC #
669719314503
Country of Origin
Unknown
Details
Type
Outer
Includes
Dust Boot, Cotter Pin, Castle Nut
Material
Steel
Features
Greasable
Dust Boot Color
Black
Stud Type
Threaded
Dust Boot Material
Rubber
Bearing Material
Polymer
End 2 Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.