Ford C 80-86/C 80-87/C 80-88/Cf 86-89/Cf Tie Rod End, Mes423R

  • Mfr # MES423R

  • Zoro # G4381040


product price: $31.85
/ea

Key Features

Features
Greasable
Material
Steel
Includes
Dust Boot, Cotter Pin, Castle Nut
Stud Type
Threaded
End 1 Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES423R
Zoro #
G4381040
UPC #
669719314510
Country of Origin
Unknown

Details

Features
Greasable
Material
Steel
Includes
Dust Boot, Cotter Pin, Castle Nut
Stud Type
Threaded
End 1 Gender
Male
Dust Boot Material
Neoprene
Dust Boot Color
Black
Bearing Material
Steel
End 2 Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.