Zoro Homepage

Ford C-Max 16-13:Front Left Rearward C-Arm Bushing, Ms404221

  • Mfr # MS404221

  • Zoro # G9424026


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Inside Diameter
0.87 in
Outside Diameter
3.19 in
Bushing Material
Rubber/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS404221
Zoro #
G9424026
UPC #
677319106404
Country of Origin
Unknown

Dimensions

Inside Diameter
0.87 in
Outside Diameter
3.19 in

Details

Bushing Material
Rubber/Steel
Item
Control Arm Bushings and Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.