
Ford C-Max 16-13:Front Right Rearward C-Arm Bushing, Ms404222
Mfr # MS404222
Zoro # G9423597
product price: $74.25
/eaKey Features
Outside Diameter
3.19 in
Inside Diameter
0.87 in
Bushing Material
Rubber/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS404222
Zoro #
G9423597
UPC #
677319106282
Country of Origin
Unknown
Dimensions
Outside Diameter
3.19 in
Inside Diameter
0.87 in
Details
Bushing Material
Rubber/Steel
Item
Control Arm Bushings and Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.