Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Explorer (02-05) Merc Mountainee:Rr C-Arm Bushing, Ms40488

  • Mfr # MS40488

  • Zoro # G9427499


product price: $22.09
/ea

Key Features

Outside Diameter
2.24 in
Thickness
0.84 in
Color
Black
Inside Diameter
0.56 in
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40488
Zoro #
G9427499
UPC #
669719296298
Country of Origin
Unknown

Dimensions

Outside Diameter
2.24 in
Thickness
0.84 in
Inside Diameter
0.56 in

Details

Color
Black
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.