Zoro Homepage

Honda Odyssey 05-07 Control Arm-Bj, Cms60123

  • Mfr # CMS60123

  • Zoro # G5386286


product price: $56.29
/ea

Key Features

Width
1.97 in
Color
Black
Includes
Bushings, Mounting Hardware
Features
Greasable
Maximum Length
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS60123
Zoro #
G5386286
UPC #
669719269902
Country of Origin
Unknown

Dimensions

Width
1.97 in
Maximum Length
9.8 in

Details

Color
Black
Includes
Bushings, Mounting Hardware
Features
Greasable
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Bearing Type
Sintered Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.