Zoro Homepage

Hyundai Genesis 09-10 Control Arm-Bj, Cms90185

  • Mfr # CMS90185

  • Zoro # G5390486


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
4.55 in
Includes
Bushings, Mounting Hardware
Color
Silver
Maximum Length
18.95 in
Ball Joint Mounting Type
Unitized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS90185
Zoro #
G5390486
UPC #
669719129312
Country of Origin
Unknown

Dimensions

Width
4.55 in
Maximum Length
18.95 in

Details

Includes
Bushings, Mounting Hardware
Color
Silver
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Bushing Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.