
Hyundai Sonata 95-98 Control Arm-Bj, Cms90134
Mfr # CMS90134
Zoro # G5378516
product price: $46.59
/eaKey Features
Width
19.25 in
Includes
Mounting Hardware
Maximum Length
15.25 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS90134
Zoro #
G5378516
UPC #
669719339797
Country of Origin
Unknown
Dimensions
Width
19.25 in
Maximum Length
15.25 in
Details
Includes
Mounting Hardware
Ball Joint Mounting Type
Press In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.