Idler Arm Front Mevo Idler Arm, Ms25940
- Mfr # MS25940
- Zoro # G5430359
product price:Â
$
37.49
/ea
Key Features
Width
1.84 in
Features
Greasable
Includes
Dust Boot, Castle Nut, Cotter Pin, Washers, Hardware
Mounting Style
Bolt to Frame
Bearing Type
Sintered Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS25940
- Zoro #
- G5430359
- UPC #
- 669719436311
- Country of Origin
- Unknown
- Features
- Greasable
- Includes
- Dust Boot, Castle Nut, Cotter Pin, Washers, Hardware
- Mounting Style
- Bolt to Frame
- Bearing Type
- Sintered Metal
Dimensions
- Width
- 1.84 in
- Nut Wrench Size
- 0.75 in, 0.83 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.