
Kia Sorento 07-09:Front Right Lower Control Arm, Cms901051
Mfr # CMS901051
Zoro # G5379216
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
21 in
Ball Joint Mounting Type
Bolt In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS901051
Zoro #
G5379216
UPC #
669719164283
Country of Origin
Unknown
Dimensions
Width
17 in
Maximum Length
21 in
Details
Color
Black
Includes
Bushings, Mounting Hardware
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.