Zoro Homepage

Lexus Gs300 93-97 Frup Control Arm-Bj, Cms86172

  • Mfr # CMS86172

  • Zoro # G5377201


product price: $41.19
/ea

Key Features

Width
12.25 in
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
9 in
Ball Joint Mounting Type
Unitized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS86172
Zoro #
G5377201
UPC #
669719356732
Country of Origin
Unknown

Dimensions

Width
12.25 in
Maximum Length
9 in

Details

Color
Black
Includes
Bushings, Mounting Hardware
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber
Ball Joint Stud Type
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.