
M-Benz Cl500 98-99/Cl600 98-99/Cl55 Amg Control Arm-Bj, Cms10147
Mfr # CMS10147
Zoro # G5387546
product price: $27.49
/eaKey Features
Width
2 in
Includes
Bushings, Mounting Hardware
Color
Black
Maximum Length
13 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS10147
Zoro #
G5387546
UPC #
669719255622
Country of Origin
Unknown
Dimensions
Width
2 in
Maximum Length
13 in
Details
Includes
Bushings, Mounting Hardware
Color
Black
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.