
M-Benz E3 04-05/E500 03-05/E55 Amg-Frrup Control Arm-Bj, Cms10142
Mfr # CMS10142
Zoro # G5393222
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Includes
Mounting Hardware
Maximum Length
13 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS10142
Zoro #
G5393222
UPC #
669719253239
Country of Origin
Unknown
Dimensions
Width
11 in
Maximum Length
13 in
Details
Includes
Mounting Hardware
Ball Joint Mounting Type
Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.