Zoro Homepage

M-Benz Ml3 98-01/M-Benz Ml430 98-01/M-Be Stabilizer Bar, Ms108134

  • Mfr # MS108134

  • Zoro # G5424366


product price: $29.15
/ea

Key Features

Includes
End Link Bushings
Width
4.42 in
Position
Front Suspension
End 1 Type
Fixed Bushing
Length (in)
7.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS108134
Zoro #
G5424366
UPC #
669719896290
Country of Origin
Unknown

Dimensions

Width
4.42 in
Length (in)
7.500 in

Details

Includes
End Link Bushings
Position
Front Suspension
End 1 Type
Fixed Bushing
Bushing Material
Rubber
End 2 Type
Fixed Bushing
Front Or Rear Suspension
Front
Item
Sway Bar End Links

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.