This item is Discontinued.

Mevotech Manual Transmission Output Shaft Bearing 1988-1993 Jeep Wrangler 2.5L CMS90124

Manual Transmission Output Shaft Bearing 1988-1993 Jeep Wrangler 2.5L (Discontinued)

  • Mfr # CMS90124
  • Zoro # G9239883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS90124
Zoro #
G9239883
UPC #
669719270236
Country of Origin
Unknown

Dimensions

Width
1.55 in

Details

Pre-Greased
Yes
Ball Joint Mounting Type
Unitized

Description

Mevotech SUPREME lateral arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture lateral arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME lateral arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.