Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mazda 6 16-14:Front Left Lower Control Arm-Bj, Cms761213

  • Mfr # CMS761213

  • Zoro # G5388900


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
16.2 in
Color
Black
Features
Greasable
Includes
Bushings, Mounting Hardware
Maximum Length
19.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS761213
Zoro #
G5388900
UPC #
677319063707
Country of Origin
Unknown

Dimensions

Width
16.2 in
Maximum Length
19.35 in

Details

Color
Black
Features
Greasable
Includes
Bushings, Mounting Hardware
Bushing Material
Rubber
Bearing Type
Sintered Metal
Ball Joint Stud Type
Grooved
Ball Joint Mounting Type
Press In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.