
Mazda 626 83-87/626 88-90/626 91-92/Mx-6
Mfr # MK9550
Zoro # G500622006
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Height
2.45 in
Width
3.35 in
Inside Diameter
0.94 in
Outside Diameter
1.18 in
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK9550
Zoro #
G500622006
UPC #
669719182904
Country of Origin
Unknown
Dimensions
Height
2.45 in
Width
3.35 in
Inside Diameter
0.94 in
Outside Diameter
1.18 in
Details
Design Type
To Frame
Description
Mazda 626 83-87/626 88-90/626 91-92/Mx-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.