
Mitsu Montero Sport 97-03:Front Stblzr Bar Bshg, Mk90638
Mfr # MK90638
Zoro # G1678254
product price: $11.89
/eaKey Features
Height
2.45 in
Width
3.35 in
Inside Diameter
1.15 in
Outside Diameter
1.57 in
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK90638
Zoro #
G1678254
UPC #
669719419147
Country of Origin
Unknown
Dimensions
Height
2.45 in
Width
3.35 in
Inside Diameter
1.15 in
Outside Diameter
1.57 in
Details
Design Type
To Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.