Zoro Homepage

Mitsubishi Lancer 07-02:Front Rear C-Arm Bushing, Ms80434

  • Mfr # MS80434

  • Zoro # G9415066


product price: $28.99
/ea

Key Features

Inside Diameter
0.56 in
Material
Natural Rubber
Length
2.125 in
Outside Diameter
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS80434
Zoro #
G9415066
UPC #
677319102444
Country of Origin
Unknown

Dimensions

Inside Diameter
0.56 in
Length
2.125 in
Outside Diameter
2.36 in

Details

Material
Natural Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.