
Nissan Altima 02-06 Nissan Maxima 04-07
Mfr # CMS30108
Zoro # G600560253
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Width
10.75 in
Includes
Bushings, Mounting Hardware
Maximum Length
14 in
Color
Silver
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS30108
Zoro #
G600560253
UPC #
669719269704
Country of Origin
Unknown
Dimensions
Width
10.75 in
Maximum Length
14 in
Details
Includes
Bushings, Mounting Hardware
Color
Silver
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber
Description
Nissan Altima 02-06 Nissan Maxima 04-07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.