
Nissan Altima 15-13:Rear S-Bar Bushing, Ms30476
Mfr # MS30476
Zoro # G1708433
product price: $30.39
/eaKey Features
Inside Diameter
0.79 in
Color
Black
Outside Diameter
2.59 in
Number of Bushings
1
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS30476
Zoro #
G1708433
UPC #
677319138535
Country of Origin
Unknown
Dimensions
Inside Diameter
0.79 in
Outside Diameter
2.59 in
Details
Color
Black
Number of Bushings
1
Design Type
To Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.