Zoro Homepage

Nissan Maxima 96-99

  • Mfr # MK90585

  • Zoro # G900623900


product price: $7.85
/ea

Key Features

Height
1.23 in
Width
1.405 in
Inside Diameter
0.73 in
Outside Diameter
1.45 in
Design Type
To Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK90585
Zoro #
G900623900
UPC #
669719165662
Country of Origin
Unknown

Dimensions

Height
1.23 in
Width
1.405 in
Inside Diameter
0.73 in
Outside Diameter
1.45 in

Details

Design Type
To Frame

Description

Nissan Maxima 96-99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.