
Nissan Murano 03-07 Stblzr Bar Bshg, Mk90600
Mfr # MK90600
Zoro # G1662050
product price:Â $10.19
/eaKey Features
Height
2.45 in
Width
3.35 in
Outside Diameter
1.42 in
Inside Diameter
0.99 in
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK90600
Zoro #
G1662050
UPC #
669719403603
Country of Origin
Unknown
Dimensions
Height
2.45 in
Width
3.35 in
Outside Diameter
1.42 in
Inside Diameter
0.99 in
Details
Design Type
To Frame
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.