
Nissan Murano 07-03:Front Front C-Arm Bushing, Ms30496
Mfr # MS30496
Zoro # G9413112
product price: $35.35
/eaKey Features
Outside Diameter
1.65 in
Inside Diameter
1.02 in
Bushing Material
Rubber/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS30496
Zoro #
G9413112
UPC #
677319106107
Country of Origin
Unknown
Dimensions
Outside Diameter
1.65 in
Inside Diameter
1.02 in
Details
Bushing Material
Rubber/Steel
Item
Control Arm Bushings and Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.