
Nissan Murano 14-09:Front Rear C-Arm Bushing, Ms30499
Mfr # MS30499
Zoro # G9416789
product price: $29.19
/eaKey Features
Inside Diameter
0.56 in
Outside Diameter
2.83 in
Bushing Material
Rubber/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS30499
Zoro #
G9416789
UPC #
677319109597
Country of Origin
Unknown
Dimensions
Inside Diameter
0.56 in
Outside Diameter
2.83 in
Details
Bushing Material
Rubber/Steel
Item
Control Arm Bushings and Bearings
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.