
Nissan Pickup 85-97:Front Right Lower Control Arm-Bj, Cms30138
Mfr # CMS30138
Zoro # G5393609
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Width
5.6 in
Includes
Mounting Hardware
Maximum Length
17 in
Ball Joint Mounting Type
Bolt In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS30138
Zoro #
G5393609
UPC #
669719164146
Country of Origin
Unknown
Dimensions
Width
5.6 in
Maximum Length
17 in
Details
Includes
Mounting Hardware
Ball Joint Mounting Type
Bolt In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.