
Nissan Xterra 00-04:Rear S-Bar Bushing, Mk90603
Mfr # MK90603
Zoro # G1719581
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Width
3.35 in
Height
2.45 in
Inside Diameter
0.83 in
Outside Diameter
1.43 in
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK90603
Zoro #
G1719581
UPC #
669719403610
Country of Origin
Unknown
Dimensions
Width
3.35 in
Height
2.45 in
Inside Diameter
0.83 in
Outside Diameter
1.43 in
Details
Design Type
To Frame
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.