Zoro Homepage

Pitman Arm, Ms30911

  • Mfr # MS30911

  • Zoro # G9423999


product price: $43.79
/ea

Key Features

Material
Steel
Includes
Mounting Hardware
Finish
Corrosion Resistant
Width
2.78 in
Greasable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS30911
Zoro #
G9423999
UPC #
677319072112
Country of Origin
Unknown

Dimensions

Width
2.78 in
Ride Height
Stock

Details

Material
Steel
Includes
Mounting Hardware
Finish
Corrosion Resistant
Greasable
Yes
Pre-Greased
Yes
Pitman Arm Finish
Black
Item
Pitman Arms

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.