Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack and Pinion Mount Bushing, MK8422

  • Mfr # MK8422

  • Zoro # G6597444


product price: $11.29
/ea

Key Features

Height
43.18 in
Width
1.7 in
Exterior Dia.
1.3 in
Number of Bushings
4
Inside Diameter
0.768 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK8422
Zoro #
G6597444
UPC #
669719318266
Country of Origin
Unknown

Dimensions

Height
43.18 in
Width
1.7 in
Exterior Dia.
1.3 in
Inside Diameter
0.768 in

Details

Number of Bushings
4

Description

Mevotech SUPREME rack and pinion mount bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture rack and pinion mount bushing's for virtually every automobile on the road today. Mevotech SUPREME rack and pinion mount bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.