Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Arm Insulator, GK80005

  • Mfr # GK80005

  • Zoro # G9346721


product price: $21.15
/ea

Key Features

Length
4.23 in
Outside Diameter
2.05 in
Width
2.851 in
Height
2.83 in
Inside Diameter
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK80005
Zoro #
G9346721
UPC #
669719219945
Country of Origin
Unknown

Dimensions

Length
4.23 in
Outside Diameter
2.05 in
Width
2.851 in
Height
2.83 in
Inside Diameter
0.875 in
Bushing Thickness
0.5875 in

Details

Bushing Material
Rubber
Item
Radius Arm Bushings

Description

Mevotech Original Grade radius arm insulator's built a reputation in the automotive industry for quality and craftmanship. We manufacture radius arm insulator's for virtually every automobile on the road today. Mevotech Original Grade radius arm insulator's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.