Zoro Homepage

Radius Arm Insulator, MK80005

  • Mfr # MK80005

  • Zoro # G9346073


product price: $31.55
/ea

Key Features

Width
2.83 in
Inside Diameter
7/8 in
Height
2.83 in
Bushing Length
1.665 in
Number of Bushings
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK80005
Zoro #
G9346073
UPC #
669719988582
Country of Origin
United States

Dimensions

Width
2.83 in
Inside Diameter
7/8 in
Height
2.83 in
Bushing Length
1.665 in
Bushing Outside Diameter
2.05 in

Details

Number of Bushings
4
Bushing Material
Natural Rubber
Bushing Color
Black

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME radius arm insulator's built a reputation in the automotive industry for quality and craftmanship. We manufacture radius arm insulator's for virtually every automobile on the road today. Mevotech SUPREME radius arm insulator's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.