Shop MEVOTECH
See all product information
Create Account
Radius Arm Insulator, Ms404197
- Mfr # MS404197
- Zoro # G9418502
product price:Â
$
33.99
/ea
Key Features
Width
2.94 in
Color
Black
Outside Diameter
2.52 in
Thickness
0.91 in
Inside Diameter
0.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS404197
- Zoro #
- G9418502
- UPC #
- 677319106305
- Country of Origin
- Unknown
Dimensions
- Width
- 2.94 in
- Outside Diameter
- 2.52 in
- Thickness
- 0.91 in
- Inside Diameter
- 0.71 in
- Height
- 2.8 in
Details
- Color
- Black
- Number of Bushings
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.