S10(94)S10 Blazer(94-89)S10 Blazer(88)Gm Tors Bar Mount, Mk6485

  • Mfr # MK6485

  • Zoro # G3569779


product price:  $8.49
/ea

Key Features

Width
3.35 in
Height
2.438 in
Color
Black
Number of Holes
2
Mounting Hole Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK6485
Zoro #
G3569779
UPC #
669719317177
Country of Origin
Unknown

Dimensions

Width
3.35 in
Height
2.438 in
Mounting Hole Diameter
0.5 in

Details

Color
Black
Number of Holes
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.