Zoro Homepage

Stabilizer Bar Bushg Kit Front To Frame, Ms308100

  • Mfr # MS308100

  • Zoro # G5432160


product price: $23.85
/ea

Key Features

Inside Diameter
0.89 in
Outside Diameter
1.38 in
Height
1.35 in
Width
1.87 in
Design Type
To Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS308100
Zoro #
G5432160
UPC #
677319154689
Country of Origin
Unknown

Dimensions

Inside Diameter
0.89 in
Outside Diameter
1.38 in
Height
1.35 in
Width
1.87 in

Details

Design Type
To Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.