Zoro Homepage

Stabilizer Bar Bushing Kit, Mk201490

  • Mfr # MK201490

  • Zoro # G5427708


product price: $10.19
/ea

Key Features

Height
2.25 in
Width
1.95 in
Color
Black
Outside Diameter
1.56 in
Inside Diameter
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK201490
Zoro #
G5427708
UPC #
677319198058
Country of Origin
Unknown

Dimensions

Height
2.25 in
Width
1.95 in
Outside Diameter
1.56 in
Inside Diameter
0.78 in

Details

Color
Black
Number of Bushings
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.