Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stabilizer Bar Bushing Kit, Mk201506

  • Mfr # MK201506

  • Zoro # G5428067


product price: $15.89
/ea

Key Features

Height
1.83 in
Width
2.45 in
Color
Black
Outside Diameter
2.2 in
Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK201506
Zoro #
G5428067
UPC #
677319198072
Country of Origin
Unknown

Dimensions

Height
1.83 in
Width
2.45 in
Outside Diameter
2.2 in
Inside Diameter
1 in

Details

Color
Black
Design Type
To Frame
Number of Bushings
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.