
Stabilizer Bar Link Kit Bar Link Kt, Txk80460
Mfr # TXK80460
Zoro # G5463152
product price: $44.99
/eaKey Features
Length
13 in
Width
1.53 in
Includes
Grease Fitting
Position
Front Suspension
Bearing Type
Sintered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXK80460
Zoro #
G5463152
UPC #
677319140958
Country of Origin
Unknown
Dimensions
Length
13 in
Width
1.53 in
Details
Includes
Grease Fitting
Position
Front Suspension
Bearing Type
Sintered Metal
Greasable
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.