
Stabilizer Bar Link Kit Bar Link Kt, Txk80461
Mfr # TXK80461
Zoro # G5463697
product price: $45.09
/eaKey Features
Length
13 in
Includes
Grease Fitting
Width
1.53 in
Position
Front Suspension
Bearing Type
Sintered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXK80461
Zoro #
G5463697
UPC #
677319140927
Country of Origin
Unknown
Dimensions
Length
13 in
Width
1.53 in
Details
Includes
Grease Fitting
Position
Front Suspension
Bearing Type
Sintered Metal
Stud Type
Threaded
Greasable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.