Zoro Homepage

Stabilizer Bar Link Kit Bar Link Kt, Txms50881

  • Mfr # TXMS50881

  • Zoro # G5467650


product price: $47.49
/ea

Key Features

Width
1.22 in
Includes
Grease Fitting
Length
12.5 in
Position
Front Suspension
Bearing Type
Sintered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXMS50881
Zoro #
G5467650
UPC #
677319141252
Country of Origin
Unknown

Dimensions

Width
1.22 in
Length
12.5 in

Details

Includes
Grease Fitting
Position
Front Suspension
Bearing Type
Sintered Metal
Stud Type
Threaded
Greasable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.