Zoro Homepage

Stabilizer Bar Link Kit Mevotech Barlnk, Txms30852

  • Mfr # TXMS30852

  • Zoro # G5468210


product price: $52.89
/ea

Key Features

Width
1.49 in
Length
13.45 in
Includes
Grease Fitting
Position
Front Suspension
Greasable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXMS30852
Zoro #
G5468210
UPC #
677319141146
Country of Origin
Unknown

Dimensions

Width
1.49 in
Length
13.45 in

Details

Includes
Grease Fitting
Position
Front Suspension
Greasable
Yes
Bearing Type
Sintered Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.