Steering Center Link 1984-1985 Toyota Pickup 2.4L, MDS1060
Mfr # MDS1060
Zoro # G6608102
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Length
37.25 in
Includes
Grease Fitting
Pre-Greased
Yes
Bearing Type
Sintered Metal
Greasable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS1060
Zoro #
G6608102
UPC #
669719370974
Country of Origin
Unknown
Dimensions
Length
37.25 in
Details
Includes
Grease Fitting
Pre-Greased
Yes
Bearing Type
Sintered Metal
Greasable
Yes
Description
Mevotech SUPREME steering center link's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering center link's for virtually every automobile on the road today. Mevotech SUPREME steering center link's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.