Steering Center Link, MDS899
Mfr # MDS899
Zoro # G6607892
product price: $70.15
/eaKey Features
Length
37.25 in
Includes
Grease Fitting, Dust Boot
Stud Small Taper Diameter
0.59 in
Pre-Greased
Yes
Bearing Type
Sintered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS899
Zoro #
G6607892
UPC #
669719312295
Country of Origin
Unknown
Dimensions
Length
37.25 in
Stud Small Taper Diameter
0.59 in
Bar Size
0.94 in
Stud Large Taper Diameter
0.77 in
Details
Includes
Grease Fitting, Dust Boot
Pre-Greased
Yes
Bearing Type
Sintered Metal
Greasable
Yes
Description
Mevotech SUPREME steering center link's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering center link's for virtually every automobile on the road today. Mevotech SUPREME steering center link's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.