Steering Drag Link, MDS1066
Mfr # MDS1066
Zoro # G6539283
product price: $57.49
/eaKey Features
Width
3.398 in
Length
20.5 in
Includes
Grease Fitting
Bar Size
0.75 in
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS1066
Zoro #
G6539283
UPC #
669719312028
Country of Origin
Unknown
Dimensions
Width
3.398 in
Length
20.5 in
Bar Size
0.75 in
Details
Includes
Grease Fitting
Pre-Greased
Yes
Greasable
Yes
Description
Mevotech SUPREME steering drag link's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering drag link's for virtually every automobile on the road today. Mevotech SUPREME steering drag link's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.