Steering Idler Arm 1984-1985 Toyota Pickup 2.4L, MK9102
Mfr # MK9102
Zoro # G7644364
product price: $59.65
/eaKey Features
Width
7.875 in
Finish
Corrosion Resistant
Greaseable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK9102
Zoro #
G7644364
UPC #
669719319263
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.875 in
Details
Item
Idler Arms
Finish
Corrosion Resistant
Greaseable
Yes
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME steering idler arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering idler arm's for virtually every automobile on the road today. Mevotech SUPREME steering idler arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.