Zoro Homepage

Steering Idler Arm, MK6187T

  • Mfr # MK6187T

  • Zoro # G6519184


product price: $45.75
/ea

Key Features

Width
8.25 in
Includes
Dust Boot, Castle Nut, Cotter Pin, Washers, Hardware
Mounting Style
Bolted
Features
Greasable
Nut Wrench Size
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK6187T
Zoro #
G6519184
UPC #
669719561143
Country of Origin
Unknown

Dimensions

Width
8.25 in
Nut Wrench Size
0.71 in

Details

Includes
Dust Boot, Castle Nut, Cotter Pin, Washers, Hardware
Mounting Style
Bolted
Features
Greasable

Description

Mevotech SUPREME steering idler arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering idler arm's for virtually every automobile on the road today. Mevotech SUPREME steering idler arm's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.